Zoro Homepage

EJECTOR PIN, STR, 1/4 X 14 IN

  • Mfr # P13-6 OS

  • Zoro # G916308563


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Heat Treatment
Annealed
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Minimum Core Hardness
48 HRC
Head Diameter Tolerance
+0.00/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P13-6 OS
Zoro #
G916308563
UPC #
-
Country of Origin
Thailand

Dimensions

Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.375 in
Pin Size Type
Oversized
Head Thickness
3/16 in
Pin to Head Radius
1/32 in
Actual Pin Size
0.192 in
Overall Length
6 in
Nominal Pin Diameter
3/16 in

Details

Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Pin Style
Straight
Material Grade
Grade H13
Material
Tool Steel
Head Shape
Round
Item
Ejector Pin
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Series
P13

Description

EJECTOR PIN, STR, 1/4 X 14 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.