Zoro Homepage

EJECTOR PIN, STR, 1/4 X 4 IN

  • Mfr # P15-6

  • Zoro # G516308581


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Series
P15
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Thickness Tolerance
+0.000/-0.002 in
Overall Length Tolerance
+0.062/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P15-6
Zoro #
G516308581
UPC #
-
Country of Origin
Thailand

Dimensions

Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
3/16 in
Pin to Head Radius
1/32 in
Actual Pin Size
0.2183 in
Head Diameter
0.4063 in
Overall Length
6 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
7/32 in

Details

Series
P15
Item
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Product Type
Ejector Pin
Minimum Core Hardness
48 HRC
Material
Tool Steel
System of Measurement
Inch
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Head Shape
Round
Pin Style
Straight
Material Grade
Grade H13

Description

EJECTOR PIN, STR, 1/4 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.