EJECTOR PIN, STR, 1/4 X 6 IN
Mfr # P11-10
Zoro # G316308521
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Minimum Core Hardness
48 HRC
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Product Type
Ejector Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P11-10
Zoro #
G316308521
UPC #
-
Country of Origin
Thailand
Dimensions
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Thickness
5/32 in
Actual Pin Size
0.1557 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
10 in
Nominal Pin Diameter
5/32 in
Head Diameter
0.2813 in
Details
Minimum Core Hardness
48 HRC
Product Type
Ejector Pin
Series
P11
Item
Ejector Pin
Heat Treatment
Annealed
Material Grade
Grade H13
System of Measurement
Inch
Head Shape
Round
Pin Style
Straight
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Description
EJECTOR PIN, STR, 1/4 X 6 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.