Zoro Homepage

EJECTOR PIN, STR, 1/4 X 8 IN

  • Mfr # P11-6 OS

  • Zoro # G316308538


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Head Shape
Round
Nominal Pin Diameter
5/32 in
Pin Size Type
Oversized
System of Measurement
Inch
Head Diameter Tolerance
+0.00/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11-6 OS
Zoro #
G316308538
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Pin Diameter
5/32 in
Pin Size Type
Oversized
Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.1607 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Thickness
5/32 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.2813 in
Overall Length
6 in

Details

Head Shape
Round
System of Measurement
Inch
Item
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Material Grade
Grade H13
Pin Style
Straight
Product Type
Ejector Pin
Minimum Core Hardness
48 HRC
Minimum Surface Hardness
65 HRC
Series
P11
Material
Tool Steel
Heat Treatment
Annealed

Description

EJECTOR PIN, STR, 1/4 X 8 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.