EJECTOR PIN, STR, 15/64 X 10
Mfr # P17-10
Zoro # G716308534
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Pin Size Type
Standard
Material Grade
Grade H13
Minimum Core Hardness
48 HRC
Material
Tool Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P17-10
Zoro #
G716308534
UPC #
-
Country of Origin
Thailand
Dimensions
Pin Size Type
Standard
Overall Length
10 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
1/4 in
Head Diameter
0.4375 in
Head Thickness
3/16 in
Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.2495 in
Details
Material Grade
Grade H13
Minimum Core Hardness
48 HRC
Material
Tool Steel
System of Measurement
Inch
Product Type
Ejector Pin
Series
P17
Pin Style
Straight
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
Item
Ejector Pin
Minimum Surface Hardness
65 HRC
Description
EJECTOR PIN, STR, 15/64 X 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.