EJECTOR PIN, STR, 17/64 X 10
Mfr # P3-4
Zoro # G716308749
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.125 in
Head Diameter Tolerance
+0.00/-0.01 in
Material
Tool Steel
Product Type
Ejector Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3-4
Zoro #
G716308749
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.125 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
1/32 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.0307 in
Overall Length
4 in
Head Thickness
1/8 in
Details
Material
Tool Steel
Product Type
Ejector Pin
Head Shape
Round
Minimum Surface Hardness
65 HRC
Pin Style
Straight
Item
Ejector Pin
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Material Grade
Grade H13
Series
P3
System of Measurement
Inch
Description
EJECTOR PIN, STR, 17/64 X 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.