Zoro Homepage

EJECTOR PIN, STR, 17/64 X 6 IN

  • Mfr # P5-4

  • Zoro # G116308752


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Product Type
Ejector Pin
Nominal Pin Diameter
1/16 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5-4
Zoro #
G116308752
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Pin Diameter
1/16 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.1875 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
4 in
Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.062 in
Pin to Head Radius
1/32 in
Head Thickness
1/8 in
Pin Size Type
Standard

Details

Product Type
Ejector Pin
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Material
Tool Steel
Minimum Surface Hardness
65 HRC
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.002 in
System of Measurement
Inch
Head Shape
Round
Item
Ejector Pin
Material Grade
Grade H13
Series
P5

Description

EJECTOR PIN, STR, 17/64 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.