EJECTOR PIN, STR, 1/8 X 10 IN
Mfr # AR9-10
Zoro # G216312635
product price: $7.99
/eaKey Features
Overall Length Tolerance
+0.062/-0.000 in
Minimum Core Hardness
48 HRC
Finish
Armor Coated
Minimum Surface Hardness
65 HRC
Head Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR9-10
Zoro #
G216312635
UPC #
-
Country of Origin
United States
Dimensions
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
1/32 in
Maximum Coating Thickness
0.00007 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
10 in
Nominal Pin Diameter
1/8 in
Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.1245 in
Head Thickness
1/8 in
Head Diameter
0.25 in
Minimum Coating Thickness
0.00005 in
Details
Minimum Core Hardness
48 HRC
Finish
Armor Coated
Minimum Surface Hardness
65 HRC
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
System of Measurement
Inch
Material
Steel
Item
Ejector Pin
Product Type
Ejector Pin
Heat Treatment
Annealed
Series
Armor Coated
Description
EJECTOR PIN, STR, 1/8 X 10 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.