Zoro Homepage

EJECTOR PIN, STR, 1/8 X 10 IN

  • Mfr # P11-12

  • Zoro # G116308493


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Head Thickness
5/32 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
12 in
Actual Pin Size
0.1557 in
Pin to Head Radius
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11-12
Zoro #
G116308493
UPC #
-
Country of Origin
Thailand

Dimensions

Head Thickness
5/32 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
12 in
Actual Pin Size
0.1557 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.2813 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
5/32 in

Details

Item
Ejector Pin
Material Grade
Grade H13
Head Thickness Tolerance
+0.000/-0.002 in
Pin Style
Straight
Minimum Core Hardness
48 HRC
Head Shape
Round
Material
Tool Steel
Heat Treatment
Annealed
Series
P11
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
System of Measurement
Inch

Description

EJECTOR PIN, STR, 1/8 X 10 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.