EJECTOR PIN, STR, 1/8 X 10 IN
Mfr # P21-6
Zoro # G116308585
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Minimum Core Hardness
48 HRC
Product Type
Ejector Pin
Heat Treatment
Annealed
Nominal Pin Diameter
5/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P21-6
Zoro #
G116308585
UPC #
-
Country of Origin
China
Dimensions
Nominal Pin Diameter
5/16 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Overall Length
6 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.5 in
Actual Pin Size
0.312 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Head Thickness
1/4 in
Details
Minimum Core Hardness
48 HRC
Product Type
Ejector Pin
Heat Treatment
Annealed
System of Measurement
Inch
Head Shape
Round
Material Grade
Grade H13
Item
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Series
P21
Material
Tool Steel
Minimum Surface Hardness
65 HRC
Pin Style
Straight
Description
EJECTOR PIN, STR, 1/8 X 10 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.