Zoro Homepage

EJECTOR PIN, STR, 1/8 X 12 IN

  • Mfr # P17-6

  • Zoro # G916308532


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Series
P17
Heat Treatment
Annealed
System of Measurement
Inch
Overall Length
6 in
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17-6
Zoro #
G916308532
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
6 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
3/16 in
Head Diameter
0.4375 in
Actual Pin Size
0.2495 in
Nominal Pin Diameter
1/4 in

Details

Series
P17
Heat Treatment
Annealed
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Material
Tool Steel
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
Minimum Core Hardness
48 HRC
Head Shape
Round
Material Grade
Grade H13
Pin Style
Straight

Description

EJECTOR PIN, STR, 1/8 X 12 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.