EJECTOR PIN, STR, 1/8 X 14 IN
Mfr # P19-6
Zoro # G616308559
product price: $2.89
/eaSold in multiples of 3 for $8.67
Key Features
Material
Tool Steel
Head Thickness
1/4 in
Product Type
Ejector Pin
Pin Diameter Tolerance
+0.0000/-0.0003 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P19-6
Zoro #
G616308559
UPC #
-
Country of Origin
China
Dimensions
Head Thickness
1/4 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
6 in
Actual Pin Size
0.2807 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
9/32 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.4375 in
Details
Material
Tool Steel
Product Type
Ejector Pin
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Material Grade
Grade H13
Pin Style
Straight
Minimum Core Hardness
48 HRC
Series
P19
Heat Treatment
Annealed
Head Shape
Round
Description
EJECTOR PIN, STR, 1/8 X 14 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.