EJECTOR PIN, STR, 1/8 X 4 IN
Mfr # P25-6
Zoro # G216308546
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Material
Tool Steel
Minimum Core Hardness
48 HRC
Nominal Pin Diameter
3/8 in
Actual Pin Size
0.3745 in
Pin Size Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P25-6
Zoro #
G216308546
UPC #
-
Country of Origin
China
Dimensions
Nominal Pin Diameter
3/8 in
Actual Pin Size
0.3745 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Thickness
1/4 in
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
6 in
Head Diameter
0.625 in
Details
Material
Tool Steel
Minimum Core Hardness
48 HRC
Item
Ejector Pin
Heat Treatment
Annealed
Material Grade
Grade H13
System of Measurement
Inch
Pin Style
Straight
Product Type
Ejector Pin
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
Series
P25
Minimum Surface Hardness
65 HRC
Description
EJECTOR PIN, STR, 1/8 X 4 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.