Zoro Homepage

EJECTOR PIN, STR, 1/8 X 6 IN

  • Mfr # AR9-6

  • Zoro # G616312617


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Actual Pin Size
0.1245 in
Product Type
Ejector Pin
Nominal Pin Diameter
1/8 in
Minimum Core Hardness
48 HRC
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR9-6
Zoro #
G616312617
UPC #
-
Country of Origin
United States

Dimensions

Actual Pin Size
0.1245 in
Nominal Pin Diameter
1/8 in
Maximum Coating Thickness
0.00007 in
Head Diameter
0.25 in
Minimum Coating Thickness
0.00005 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Head Thickness
1/8 in
Pin Size Type
Standard
Overall Length
6 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in

Details

Product Type
Ejector Pin
Minimum Core Hardness
48 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Item
Ejector Pin
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Material
Steel
Head Shape
Round
Finish
Armor Coated
Series
Armor Coated
System of Measurement
Inch

Description

EJECTOR PIN, STR, 1/8 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.