Zoro Homepage

EJECTOR PIN, STR, 1/8 X 6 IN

  • Mfr # P29-6

  • Zoro # G716308541


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Minimum Core Hardness
48 HRC
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
6 in
Heat Treatment
Annealed
Nominal Pin Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P29-6
Zoro #
G716308541
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
6 in
Nominal Pin Diameter
7/16 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.6875 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Actual Pin Size
0.437 in
Head Thickness
1/4 in
Pin to Head Radius
1/32 in

Details

Minimum Core Hardness
48 HRC
Heat Treatment
Annealed
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Product Type
Ejector Pin
Head Shape
Round
Material
Tool Steel
System of Measurement
Inch
Pin Style
Straight
Item
Ejector Pin
Series
P29

Description

EJECTOR PIN, STR, 1/8 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.