Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EJECTOR PIN, STR, 3/16 X 10 IN

  • Mfr # AR13-6

  • Zoro # G616312587


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Head Shape
Round
Nominal Pin Diameter
3/16 in
Maximum Coating Thickness
0.00007 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR13-6
Zoro #
G616312587
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pin Diameter
3/16 in
Maximum Coating Thickness
0.00007 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
3/16 in
Minimum Coating Thickness
0.00005 in
Head Diameter
0.375 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
6 in
Actual Pin Size
0.187 in

Details

Head Shape
Round
Series
Armor Coated
Item
Ejector Pin
Heat Treatment
Annealed
Product Type
Ejector Pin
System of Measurement
Inch
Minimum Core Hardness
48 HRC
Finish
Armor Coated
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Material
Steel

Description

EJECTOR PIN, STR, 3/16 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.