Zoro Homepage

EJECTOR PIN, STR, 3/16 X 10 IN

  • Mfr # P10-10

  • Zoro # G016308555


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Material
Tool Steel
Minimum Core Hardness
48 HRC
Head Diameter
0.25 in
System of Measurement
Inch
Material Grade
Grade H13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10-10
Zoro #
G016308555
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter
0.25 in
Head Thickness
1/8 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
10 in
Pin Size Type
Standard
Actual Pin Size
0.1401 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
9/64 in
Overall Length Tolerance
+0.062/-0.000 in

Details

Material
Tool Steel
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Material Grade
Grade H13
Item
Ejector Pin
Pin Style
Straight
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Head Shape
Round
Series
P10
Heat Treatment
Annealed

Description

EJECTOR PIN, STR, 3/16 X 10 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.