Zoro Homepage

EJECTOR PIN, STR, 3/16 X 10 IN

  • Mfr # P13-6

  • Zoro # G516308543


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Pin to Head Radius
1/32 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.187 in
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P13-6
Zoro #
G516308543
UPC #
-
Country of Origin
Thailand

Dimensions

Pin to Head Radius
1/32 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.187 in
Head Thickness
3/16 in
Overall Length
6 in
Head Diameter
0.375 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Nominal Pin Diameter
3/16 in

Details

Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Material Grade
Grade H13
Material
Tool Steel
Pin Style
Straight
Product Type
Ejector Pin
Series
P13
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
Head Shape
Round

Description

EJECTOR PIN, STR, 3/16 X 10 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.