Zoro Homepage

EJECTOR PIN, STR, 3/16 X 12 IN

  • Mfr # P11-4

  • Zoro # G916308556


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
5/32 in
Head Thickness Tolerance
+0.000/-0.002 in
Series
P11
Nominal Pin Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11-4
Zoro #
G916308556
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
5/32 in
Nominal Pin Diameter
5/32 in
Actual Pin Size
0.1557 in
Overall Length
4 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
Head Diameter
0.2813 in

Details

Head Thickness Tolerance
+0.000/-0.002 in
Series
P11
Heat Treatment
Annealed
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Pin Style
Straight
Minimum Core Hardness
48 HRC
Material Grade
Grade H13
Head Shape
Round
System of Measurement
Inch
Material
Tool Steel
Item
Ejector Pin

Description

EJECTOR PIN, STR, 3/16 X 12 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.