EJECTOR PIN, STR, 3/16 X 14 IN
Mfr # P13-14
Zoro # G116308578
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Head Thickness Tolerance
+0.000/-0.002 in
Head Thickness
3/16 in
Series
P13
Pin Size Type
Standard
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P13-14
Zoro #
G116308578
UPC #
-
Country of Origin
Thailand
Dimensions
Head Thickness
3/16 in
Pin Size Type
Standard
Nominal Pin Diameter
3/16 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Head Diameter
0.375 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
14 in
Actual Pin Size
0.187 in
Details
Head Thickness Tolerance
+0.000/-0.002 in
Series
P13
Heat Treatment
Annealed
Head Shape
Round
Pin Style
Straight
Material Grade
Grade H13
Material
Tool Steel
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
System of Measurement
Inch
Item
Ejector Pin
Minimum Core Hardness
48 HRC
Description
EJECTOR PIN, STR, 3/16 X 14 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.