Zoro Homepage

EJECTOR PIN, STR, 3/16 X 4 IN

  • Mfr # P16-6

  • Zoro # G416308544


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Pin Style
Straight
Minimum Core Hardness
48 HRC
Nominal Pin Diameter
15/64 in
System of Measurement
Inch
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16-6
Zoro #
G416308544
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Pin Diameter
15/64 in
Overall Length
6 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.4063 in
Actual Pin Size
0.2339 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
3/16 in

Details

Pin Style
Straight
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Heat Treatment
Annealed
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
Series
P16
Material Grade
Grade H13
Material
Tool Steel
Item
Ejector Pin

Description

EJECTOR PIN, STR, 3/16 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.