Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EJECTOR PIN, STR, 3/16 X 6 IN

  • Mfr # AR13-10

  • Zoro # G616312648


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Steel
Finish
Armor Coated
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.375 in
Head Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR13-10
Zoro #
G616312648
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.375 in
Head Thickness
3/16 in
Actual Pin Size
0.187 in
Overall Length
10 in
Maximum Coating Thickness
0.00007 in
Nominal Pin Diameter
3/16 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
Minimum Coating Thickness
0.00005 in

Details

Material
Steel
Finish
Armor Coated
Item
Ejector Pin
Series
Armor Coated
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
48 HRC
Head Shape
Round
Product Type
Ejector Pin
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed

Description

EJECTOR PIN, STR, 5/32 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.