Zoro Homepage

EJECTOR PIN, STR, 3/16 X 6 IN

  • Mfr # P11-14

  • Zoro # G116308547


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Head Diameter
0.2813 in
Nominal Pin Diameter
5/32 in
Product Type
Ejector Pin
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11-14
Zoro #
G116308547
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter
0.2813 in
Nominal Pin Diameter
5/32 in
Overall Length
14 in
Actual Pin Size
0.1557 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Head Thickness
5/32 in
Pin to Head Radius
1/32 in

Details

Product Type
Ejector Pin
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
Pin Style
Straight
Item
Ejector Pin
Material
Tool Steel
Series
P11
Minimum Core Hardness
48 HRC
Heat Treatment
Annealed
Material Grade
Grade H13
System of Measurement
Inch
Minimum Surface Hardness
65 HRC

Description

EJECTOR PIN, STR, 3/16 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.