EJECTOR PIN, STR, 3/16 X 6 IN
Mfr # P17-14
Zoro # G116308554
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Material Grade
Grade H13
Nominal Pin Diameter
1/4 in
Head Thickness
3/16 in
Minimum Core Hardness
48 HRC
Pin Size Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P17-14
Zoro #
G116308554
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Pin Diameter
1/4 in
Head Thickness
3/16 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
14 in
Actual Pin Size
0.2495 in
Head Diameter
0.4375 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Details
Material Grade
Grade H13
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
Head Shape
Round
Series
P17
Pin Style
Straight
Product Type
Ejector Pin
Heat Treatment
Annealed
Material
Tool Steel
Description
EJECTOR PIN, STR, 3/16 X 6 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.