EJECTOR PIN, STR, 3/16 X 8 IN
Mfr # P12-4
Zoro # G016308586
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Actual Pin Size
0.1714 in
Heat Treatment
Annealed
Overall Length
4 in
Pin to Head Radius
1/32 in
Pin Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P12-4
Zoro #
G016308586
UPC #
-
Country of Origin
Thailand
Dimensions
Actual Pin Size
0.1714 in
Overall Length
4 in
Pin to Head Radius
1/32 in
Head Thickness
3/16 in
Head Diameter
0.3438 in
Nominal Pin Diameter
11/64 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Details
Heat Treatment
Annealed
Pin Style
Straight
Material
Tool Steel
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
48 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Head Shape
Round
Item
Ejector Pin
Material Grade
Grade H13
Series
P12
System of Measurement
Inch
Description
EJECTOR PIN, STR, 3/16 X 8 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.