EJECTOR PIN, STR, 3/32 X 10 IN
Mfr # P6-6 OS
Zoro # G416308728
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Nominal Pin Diameter
5/64 in
Material
Tool Steel
Pin Size Type
Oversized
Actual Pin Size
0.0826 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6-6 OS
Zoro #
G416308728
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Pin Diameter
5/64 in
Pin Size Type
Oversized
Actual Pin Size
0.0826 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.2031 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
1/8 in
Overall Length
6 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Details
Material
Tool Steel
System of Measurement
Inch
Material Grade
Grade H13
Item
Ejector Pin
Minimum Core Hardness
48 HRC
Product Type
Ejector Pin
Series
P6
Minimum Surface Hardness
65 HRC
Head Shape
Round
Pin Style
Straight
Heat Treatment
Annealed
Head Thickness Tolerance
+0.000/-0.002 in
Description
EJECTOR PIN, STR, 3/32 X 10 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.