Zoro Homepage

EJECTOR PIN, STR, 3/32 X 4 IN

  • Mfr # P8-6

  • Zoro # G316308750


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Pin Size Type
Standard
Material
Tool Steel
Overall Length Tolerance
+0.062/-0.000 in
Product Type
Ejector Pin
Minimum Core Hardness
48 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8-6
Zoro #
G316308750
UPC #
-
Country of Origin
Thailand

Dimensions

Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
7/64 in
Pin to Head Radius
1/32 in
Head Diameter
0.2344 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.1089 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
1/8 in
Overall Length
6 in

Details

Material
Tool Steel
Product Type
Ejector Pin
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
Item
Ejector Pin
Material Grade
Grade H13
Pin Style
Straight
Head Shape
Round
Series
P8
Minimum Surface Hardness
65 HRC

Description

EJECTOR PIN, STR, 3/32 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.