EJECTOR PIN, STR, 3/32 X 6 IN
Mfr # P7-4
Zoro # G716308718
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Nominal Pin Diameter
3/32 in
Head Thickness
1/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7-4
Zoro #
G716308718
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Pin Diameter
3/32 in
Head Thickness
1/8 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
4 in
Pin Size Type
Standard
Actual Pin Size
0.0933 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.2188 in
Details
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
System of Measurement
Inch
Item
Ejector Pin
Minimum Core Hardness
48 HRC
Heat Treatment
Annealed
Head Shape
Round
Pin Style
Straight
Series
P7
Head Thickness Tolerance
+0.000/-0.002 in
Material
Tool Steel
Material Grade
Grade H13
Description
EJECTOR PIN, STR, 3/32 X 6 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.