Zoro Homepage

EJECTOR PIN, STR, 3/32 X 8 IN

  • Mfr # P6-6

  • Zoro # G516308710


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Head Diameter
0.2031 in
Material Grade
Grade H13
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Series
P6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6-6
Zoro #
G516308710
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter
0.2031 in
Pin Size Type
Standard
Nominal Pin Diameter
5/64 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
1/8 in
Overall Length
6 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.0776 in

Details

Material Grade
Grade H13
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Series
P6
System of Measurement
Inch
Product Type
Ejector Pin
Item
Ejector Pin
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Pin Style
Straight
Minimum Surface Hardness
65 HRC
Head Shape
Round

Description

EJECTOR PIN, STR, 3/32 X 8 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.