EJECTOR PIN, STR, 3/4 X 10 IN
Mfr # P12-10
Zoro # G016308517
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Minimum Core Hardness
48 HRC
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
3/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P12-10
Zoro #
G016308517
UPC #
-
Country of Origin
Thailand
Dimensions
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
3/16 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Overall Length
10 in
Head Diameter
0.3438 in
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
11/64 in
Actual Pin Size
0.1714 in
Details
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Material
Tool Steel
Series
P12
Item
Ejector Pin
Product Type
Ejector Pin
Pin Style
Straight
Material Grade
Grade H13
Head Shape
Round
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Description
EJECTOR PIN, STR, 3/4 X 10 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.