Zoro Homepage

EJECTOR PIN, STR, 3/4 X 12 IN

  • Mfr # P11-8

  • Zoro # G716308596


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

System of Measurement
Inch
Head Diameter
0.2813 in
Pin Size Type
Standard
Material
Tool Steel
Head Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11-8
Zoro #
G716308596
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter
0.2813 in
Pin Size Type
Standard
Head Thickness
5/32 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
8 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
5/32 in
Actual Pin Size
0.1557 in
Pin to Head Radius
1/32 in

Details

System of Measurement
Inch
Material
Tool Steel
Item
Ejector Pin
Product Type
Ejector Pin
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Pin Style
Straight
Heat Treatment
Annealed
Series
P11
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Core Hardness
48 HRC
Head Shape
Round

Description

EJECTOR PIN, STR, 3/4 X 12 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.