Zoro Homepage

EJECTOR PIN, STR, 3/4 X 4 IN

  • Mfr # P18-6

  • Zoro # G716308572


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Head Diameter
0.4375 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.2651 in
Pin to Head Radius
1/32 in
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18-6
Zoro #
G716308572
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
0.4375 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.2651 in
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
1/4 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
17/64 in
Overall Length
6 in
Pin Size Type
Standard

Details

Head Thickness Tolerance
+0.000/-0.002 in
Product Type
Ejector Pin
Item
Ejector Pin
Series
P18
Material
Tool Steel
Head Shape
Round
Minimum Core Hardness
48 HRC
Pin Style
Straight
System of Measurement
Inch
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed

Description

EJECTOR PIN, STR, 3/4 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.