Zoro Homepage

EJECTOR PIN, STR, 3/4 X 6 IN

  • Mfr # P13-10

  • Zoro # G916308525


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Pin Style
Straight
Minimum Surface Hardness
65 HRC
Actual Pin Size
0.187 in
Head Thickness Tolerance
+0.000/-0.002 in
Series
P13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P13-10
Zoro #
G916308525
UPC #
-
Country of Origin
Thailand

Dimensions

Actual Pin Size
0.187 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
3/16 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
10 in
Head Diameter
0.375 in
Head Thickness
3/16 in

Details

Pin Style
Straight
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Series
P13
Material Grade
Grade H13
Head Shape
Round
Product Type
Ejector Pin
Item
Ejector Pin
System of Measurement
Inch
Material
Tool Steel
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC

Description

EJECTOR PIN, STR, 3/4 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.