EJECTOR PIN, STR, 3/4 X 8 IN
Mfr # P12-6
Zoro # G516308512
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Material
Tool Steel
Head Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P12-6
Zoro #
G516308512
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
11/64 in
Head Thickness
3/16 in
Head Diameter
0.3438 in
Overall Length
6 in
Pin Size Type
Standard
Actual Pin Size
0.1714 in
Pin to Head Radius
1/32 in
Details
Item
Ejector Pin
Material
Tool Steel
Head Shape
Round
System of Measurement
Inch
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Pin Style
Straight
Material Grade
Grade H13
Minimum Core Hardness
48 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Series
P12
Description
EJECTOR PIN, STR, 3/4 X 8 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.