Zoro Homepage

EJECTOR PIN, STR, 3/64 X 6 IN

  • Mfr # P21-12

  • Zoro # G516308529


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Actual Pin Size
0.312 in
Head Diameter Tolerance
+0.00/-0.01 in
Material
Tool Steel
Pin Diameter Tolerance
+0.0000/-0.0003 in
Material Grade
Grade H13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21-12
Zoro #
G516308529
UPC #
-
Country of Origin
China

Dimensions

Actual Pin Size
0.312 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
5/16 in
Pin to Head Radius
1/32 in
Overall Length
12 in
Head Thickness
1/4 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Head Diameter
0.5 in

Details

Material
Tool Steel
Material Grade
Grade H13
Heat Treatment
Annealed
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Series
P21
Product Type
Ejector Pin
Pin Style
Straight
Minimum Core Hardness
48 HRC
Item
Ejector Pin
Minimum Surface Hardness
65 HRC
Head Shape
Round

Description

EJECTOR PIN, STR, 3/64 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.