EJECTOR PIN, STR, 3/64 X 6 IN
Mfr # P37-10
Zoro # G516308727
product price: $21.89
/eaKey Features
System of Measurement
Inch
Minimum Core Hardness
48 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Head Diameter Tolerance
+0.00/-0.01 in
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P37-10
Zoro #
G516308727
UPC #
-
Country of Origin
China
Dimensions
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Head Thickness
1/4 in
Overall Length
10 in
Pin Size Type
Standard
Actual Pin Size
0.6245 in
Nominal Pin Diameter
5/8 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.875 in
Pin to Head Radius
1/32 in
Details
System of Measurement
Inch
Minimum Core Hardness
48 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
Material
Tool Steel
Head Shape
Round
Item
Ejector Pin
Material Grade
Grade H13
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Pin Style
Straight
Series
P37
Description
EJECTOR PIN, STR, 3/64 X 6 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.