EJECTOR PIN, STR, 3/8 X 10
Mfr # P41-4
Zoro # G816308748
product price: $14.59
/eaKey Features
Head Shape
Round
Series
P41
Actual Pin Size
0.7495 in
Pin to Head Radius
1/32 in
Material
Tool Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P41-4
Zoro #
G816308748
UPC #
-
Country of Origin
China
Dimensions
Actual Pin Size
0.7495 in
Pin to Head Radius
1/32 in
Head Diameter
1 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
1/4 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
4 in
Nominal Pin Diameter
3/4 in
Details
Head Shape
Round
Series
P41
Material
Tool Steel
Minimum Core Hardness
48 HRC
Item
Ejector Pin
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.002 in
System of Measurement
Inch
Pin Style
Straight
Heat Treatment
Annealed
Product Type
Ejector Pin
Material Grade
Grade H13
Description
EJECTOR PIN, STR, 3/8 X 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.