EJECTOR PIN, STR, 3/8 X 14 IN
Mfr # P33-6
Zoro # G816308588
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Actual Pin Size
0.4995 in
Series
P33
Minimum Core Hardness
48 HRC
Overall Length
6 in
Head Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P33-6
Zoro #
G816308588
UPC #
-
Country of Origin
China
Dimensions
Actual Pin Size
0.4995 in
Overall Length
6 in
Head Diameter
0.75 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
1/4 in
Nominal Pin Diameter
1/2 in
Details
Series
P33
Minimum Core Hardness
48 HRC
Head Shape
Round
System of Measurement
Inch
Pin Style
Straight
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
Material Grade
Grade H13
Product Type
Ejector Pin
Item
Ejector Pin
Material
Tool Steel
Description
EJECTOR PIN, STR, 3/8 X 14 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.