EJECTOR PIN, STR, 3/8 X 4 IN
Mfr # P5-8
Zoro # G616308740
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Head Thickness
1/8 in
Pin Style
Straight
Nominal Pin Diameter
1/16 in
System of Measurement
Inch
Head Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5-8
Zoro #
G616308740
UPC #
-
Country of Origin
Thailand
Dimensions
Head Thickness
1/8 in
Nominal Pin Diameter
1/16 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Actual Pin Size
0.062 in
Head Diameter
0.1875 in
Pin to Head Radius
1/32 in
Overall Length
8 in
Head Diameter Tolerance
+0.00/-0.01 in
Details
Pin Style
Straight
System of Measurement
Inch
Head Shape
Round
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Material
Tool Steel
Product Type
Ejector Pin
Series
P5
Head Thickness Tolerance
+0.000/-0.002 in
Item
Ejector Pin
Material Grade
Grade H13
Description
EJECTOR PIN, STR, 3/8 X 4 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.