EJECTOR PIN, STR, 3/8 X 6 IN
Mfr # P41-8
Zoro # G616308733
product price: $25.19
/eaKey Features
Pin to Head Radius
1/32 in
Head Thickness Tolerance
+0.000/-0.002 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Pin Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P41-8
Zoro #
G616308733
UPC #
-
Country of Origin
China
Dimensions
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
8 in
Head Diameter
1 in
Head Thickness
1/4 in
Actual Pin Size
0.7495 in
Nominal Pin Diameter
3/4 in
Details
Head Thickness Tolerance
+0.000/-0.002 in
Pin Style
Straight
Minimum Surface Hardness
65 HRC
Material Grade
Grade H13
Minimum Core Hardness
48 HRC
Series
P41
Heat Treatment
Annealed
Head Shape
Round
Material
Tool Steel
Product Type
Ejector Pin
System of Measurement
Inch
Item
Ejector Pin
Description
EJECTOR PIN, STR, 3/8 X 6 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.