Zoro Homepage

EJECTOR PIN, STR, 3/8 X 8 IN

  • Mfr # P4-6 OS

  • Zoro # G216308713


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Pin Style
Straight
Product Type
Ejector Pin
Overall Length
6 in
Heat Treatment
Annealed
Nominal Pin Diameter
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4-6 OS
Zoro #
G216308713
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
6 in
Nominal Pin Diameter
3/64 in
Actual Pin Size
0.0514 in
Pin to Head Radius
1/32 in
Head Diameter
0.1563 in
Pin Size Type
Oversized
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
1/8 in

Details

Pin Style
Straight
Product Type
Ejector Pin
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Item
Ejector Pin
System of Measurement
Inch
Material
Tool Steel
Series
P4
Head Shape
Round
Material Grade
Grade H13
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC

Description

EJECTOR PIN, STR, 3/8 X 8 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.