Zoro Homepage

EJECTOR PIN, STR, 5/16 X 12 IN

  • Mfr # P3-6

  • Zoro # G516308734


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Head Diameter Tolerance
+0.00/-0.01 in
Material Grade
Grade H13
Pin Size Type
Standard
Pin Style
Straight
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3-6
Zoro #
G516308734
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Overall Length
6 in
Head Diameter
0.125 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.0307 in
Head Thickness
1/8 in
Pin to Head Radius
1/32 in

Details

Material Grade
Grade H13
Pin Style
Straight
Head Shape
Round
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Item
Ejector Pin
Product Type
Ejector Pin
Series
P3
Minimum Core Hardness
48 HRC
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Material
Tool Steel

Description

EJECTOR PIN, STR, 5/16 X 12 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.