EJECTOR PIN, STR, 5/16 X 14 IN
Mfr # P33-8
Zoro # G516308567
product price: $8.59
/eaKey Features
Head Shape
Round
Material
Tool Steel
Pin Size Type
Standard
Nominal Pin Diameter
1/2 in
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P33-8
Zoro #
G516308567
UPC #
-
Country of Origin
China
Dimensions
Pin Size Type
Standard
Nominal Pin Diameter
1/2 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.75 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
1/4 in
Overall Length
8 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Actual Pin Size
0.4995 in
Details
Head Shape
Round
Material
Tool Steel
Heat Treatment
Annealed
Product Type
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Item
Ejector Pin
Material Grade
Grade H13
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Pin Style
Straight
Series
P33
Minimum Core Hardness
48 HRC
Description
EJECTOR PIN, STR, 5/16 X 14 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.