EJECTOR PIN, STR, 5/16 X 6 IN
Mfr # P4-6
Zoro # G816308731
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Series
P4
Head Shape
Round
Head Diameter
0.1563 in
System of Measurement
Inch
Pin Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4-6
Zoro #
G816308731
UPC #
-
Country of Origin
Thailand
Dimensions
Head Diameter
0.1563 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Actual Pin Size
0.0464 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
3/64 in
Head Thickness
1/8 in
Overall Length
6 in
Details
Series
P4
Head Shape
Round
System of Measurement
Inch
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.002 in
Material Grade
Grade H13
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Item
Ejector Pin
Material
Tool Steel
Minimum Core Hardness
48 HRC
Description
EJECTOR PIN, STR, 5/16 X 6 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.