Zoro Homepage

EJECTOR PIN, STR, 5/16 X 8 IN

  • Mfr # P41-6

  • Zoro # G116308738


product price: $19.69
/ea

Key Features

Head Shape
Round
Pin Style
Straight
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness Tolerance
+0.000/-0.002 in
Head Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41-6
Zoro #
G116308738
UPC #
-
Country of Origin
China

Dimensions

Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
1 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
1/4 in
Actual Pin Size
0.7495 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Nominal Pin Diameter
3/4 in
Pin to Head Radius
1/32 in
Overall Length
6 in
Pin Size Type
Standard

Details

Head Shape
Round
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.002 in
Product Type
Ejector Pin
Heat Treatment
Annealed
Series
P41
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Material
Tool Steel
Item
Ejector Pin
Minimum Surface Hardness
65 HRC
Material Grade
Grade H13

Description

EJECTOR PIN, STR, 5/16 X 8 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.