EJECTOR PIN, STR, 5/32 X 10 IN
Mfr # P17-4
Zoro # G816308564
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Series
P17
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Product Type
Ejector Pin
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P17-4
Zoro #
G816308564
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.2495 in
Overall Length
4 in
Head Diameter
0.4375 in
Nominal Pin Diameter
1/4 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Thickness
3/16 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
Details
Series
P17
Product Type
Ejector Pin
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Pin Style
Straight
Material Grade
Grade H13
Item
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Head Shape
Round
System of Measurement
Inch
Material
Tool Steel
Description
EJECTOR PIN, STR, 5/32 X 10 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.