EJECTOR PIN, STR, 5/32 X 14 IN
Mfr # P15-8
Zoro # G116308561
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Nominal Pin Diameter
7/32 in
Heat Treatment
Annealed
Head Thickness Tolerance
+0.000/-0.002 in
System of Measurement
Inch
Material
Tool Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P15-8
Zoro #
G116308561
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Pin Diameter
7/32 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Actual Pin Size
0.2183 in
Overall Length
8 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.4063 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Head Thickness
3/16 in
Details
Heat Treatment
Annealed
Head Thickness Tolerance
+0.000/-0.002 in
System of Measurement
Inch
Material
Tool Steel
Series
P15
Item
Ejector Pin
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Head Shape
Round
Material Grade
Grade H13
Pin Style
Straight
Minimum Core Hardness
48 HRC
Description
EJECTOR PIN, STR, 5/32 X 14 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.