Zoro Homepage

EJECTOR PIN, STR, 5/32 X 4 IN

  • Mfr # P21-8

  • Zoro # G116308523


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Minimum Surface Hardness
65 HRC
Pin to Head Radius
1/32 in
Pin Size Type
Standard
System of Measurement
Inch
Material Grade
Grade H13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21-8
Zoro #
G116308523
UPC #
-
Country of Origin
China

Dimensions

Pin to Head Radius
1/32 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.312 in
Nominal Pin Diameter
5/16 in
Overall Length
8 in
Head Thickness
1/4 in
Head Diameter
0.5 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter Tolerance
+0.00/-0.01 in

Details

Minimum Surface Hardness
65 HRC
System of Measurement
Inch
Material Grade
Grade H13
Material
Tool Steel
Product Type
Ejector Pin
Item
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Series
P21
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Head Shape
Round
Pin Style
Straight

Description

EJECTOR PIN, STR, 5/32 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.