EJECTOR PIN, STR, 5/32 X 6 IN
Mfr # AR11-6
Zoro # G616312655
product price: $8.19
/eaKey Features
Series
Armor Coated
Actual Pin Size
0.1557 in
Head Diameter
0.2813 in
Finish
Armor Coated
Product Type
Ejector Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR11-6
Zoro #
G616312655
UPC #
-
Country of Origin
United States
Dimensions
Actual Pin Size
0.1557 in
Head Diameter
0.2813 in
Pin to Head Radius
1/32 in
Minimum Coating Thickness
0.00005 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
6 in
Head Thickness
5/32 in
Maximum Coating Thickness
0.00007 in
Nominal Pin Diameter
5/32 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Details
Series
Armor Coated
Finish
Armor Coated
Product Type
Ejector Pin
Heat Treatment
Annealed
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Material
Steel
Head Shape
Round
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
Minimum Core Hardness
48 HRC
Description
EJECTOR PIN, STR, 3/16 X 6 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.