Zoro Homepage

EJECTOR PIN, STR, 5/32 X 6 IN

  • Mfr # ARS4-62

  • Zoro # G216312642


product price: $8.59
/ea

Key Features

Heat Treatment
Annealed
Head Diameter Tolerance
+0.00/-0.01 in
Pin Style
Step
Overall Length Tolerance
+0.062/-0.000 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARS4-62
Zoro #
G216312642
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Shoulder Length Tolerance
+/-0.010 in
Shoulder Diameter
1/8 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Shoulder Length
2 in
Minimum Coating Thickness
0.00005 in
Pin Size Type
Standard
Maximum Coating Thickness
0.00007 in
Overall Length
6 in
Nominal Pin Diameter
3/64 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Head Thickness
1/8 in
Head Diameter
0.25 in
Pin to Head Radius
1/32 in
Actual Pin Size
0.0464 in

Details

Heat Treatment
Annealed
Pin Style
Step
System of Measurement
Inch
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Core Hardness
48 HRC
Product Type
Ejector Pin
Item
Ejector Pin
Material
Steel
Minimum Surface Hardness
65 HRC
Finish
Armor Coated
Series
Armor Coated

Description

EJECTOR PIN, STR, 5/32 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.